Pressure Gauge, 2 in Dial, 1/4 in MNPT, Right Side Location, ABS Case Material

  • Mfr # 20W1005PH 02D XULZG 2000#

  • Zoro # G304853477


product price:  $14.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Right Side
Process Connection Size
1/4 in
Process Connection Type
MNPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W1005PH 02D XULZG 2000#
Zoro #
G304853477
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Right Side
Process Connection Type
MNPT
Application
Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
Gauge Case Material
ABS
Series
1005
Lens Material
Polycarbonate
IP/NEMA Rating
Not Rated
Case Color
Black
Socket Material
Brass
Sensor Material
Bronze
Process Temperature Range
-40 Degrees to 150 Degrees F
Primary Display Range
0 to 2,000
Primary Display Units
psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Pressure Measurement - Maximum
2,000 psi

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Nominal Dial Size 2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type MNPT, Process Connection Location Right Side, Process Connection Size 1/4 in, Primary Display Range 0 to 2,000, Process Temperature Range -40 Degrees to 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.