Two-Hole Compression Lug, 4 AWG Max, 1 to 2 in Stud, Long Barrel, Copper, Gray

  • Mfr # LCC4-12W-L

  • Zoro # G304859035


product price:  $16.39
/ea

Key Features

Material
Copper
Color Code
Gray
Die Code
8
Tongue Width - Wire Connector
0.75
Barrel Length
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCC4-12W-L
Zoro #
G304859035
UPC #
7498379782
Country of Origin
Mexico

Dimensions

Tongue Width - Wire Connector
0.75
Barrel Length
1.05
Overall Length
4.01 in
Overall Length (mm)
101.9
Tongue Thickness (In.)
0.07
Tongue Width (In.)
0.75
Tongue Thickness (mm)
1.8
Copper Code Conductor Size (AWG)
4
Stud Hole Size (In.)
1 to 2
Wire Strip Length (In.)
1.13
Wire Strip Length (mm)
28.6
Overall Length (In.)
4.01
Tongue Width (mm)
19.1
Barrel Length (mm)
26.7
Stud Hole Size (mm)
12.7
Barrel Length (In.)
1.05
Barrel Size
Long
For Stud Size
1 to 2 in
Tongue Width
0.75 in
For Wire Size
4 AWG

Details

Material
Copper
Color Code
Gray
Die Code
8
Item
Two-Hole Compression Lug
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Hole Center to Center
44563
Tongue Style
Standard
Maximum Voltage (kV)
35
UL Temperature Rating (°C)
90
Base Material
Copper
Panduit Die Index Number
P29
Stud Hole Spacing (In.)
1.75
Stud Hole Spacing (mm)
44.5
Product Type
Copper Compression Connectors - Lugs
Burndy Die Index Number
8
Finish/Coating
Tin-Plated
Tongue Type
Standard
Product Class
Wire Termination
For Conductor Material
Copper

Description

Two-hole, long barrel lug with window, #4 AWG wire, 1/2 stud hole, 1.75 hole spacing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.