3/4" Solder Brass Swing Check Valve

  • Mfr # 968 3/4

  • Zoro # G3048665


product price:  $74.89
/ea

Key Features

Pipe Size
3/4"
Connection Type
Solder
Connection
Solder
Body Material
Brass
Connection Type - Check Valves
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
968 3/4
Zoro #
G3048665
UPC #
084738286905
Country of Origin
China

Dimensions

Pipe Size
3/4"
Size
3/4"
Length
3 1/8 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
2.85 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Brass
Connection Type - Check Valves
FNPT x FNPT
Flow - Valves
18.0 gpm
Item
Swing Check Valve
Flow Design
Single
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Cracking Pressure
0.5 psi
Mechanism and Body Design
Inline Swing
Seat Material - Check Valves
Brass
Cap to Inlet Center
1 5/8 in
Body Material - Valves
Brass
Sub-Category
Brass
Max. Pressure
200 psi WOG
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Material of Construction
Brass
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Standards
ASTM B584, C37700
Max. Water Pressure
200 psi Non Shock CWP
Min. Temp. - Valves
-20 Degrees F
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
Brass
Flow
18 gpm
Seal Material
Brass
Seat Material
Brass
Mounting Orientation
Horizontal, Vertical
Type
Swing
Valve Body Style
Inline
For Media
Gas, Oil, Water
Connection Type - Side 1
Sweat
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Silent Check
Standard
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism Material
Brass
Connection Gender - Side 1
Female
Connection Type - Side 2
Sweat
Check Mechanism
Swing
Operating Temperature - Maximum
150 Degrees F
Coefficient of Volume (Cv)
18
Valve Series
968

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 18 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.