18 in. Level 5 Cut Resistant Protective Sleeves

  • Mfr # 48-73-9051

  • Zoro # G305175103


product price:  $21.97
/ea

Key Features

Size
L
Length
18 in
ANSI/ISEA Cut Level
A5
Color
Gray
Cut-Resistant Material
HPPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-9051
Zoro #
G305175103
UPC #
045242597574
Country of Origin
China

Dimensions

Size
L
Length
18 in
Thickness
13 ga
Sleeve Length
18 in

Details

Item
Cut Level 5 Protective Sleeves - 18"
ANSI/ISEA Cut Level
A5
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
Sleeve Type
Knit Cuff
Anti-Static
Anti-Static Not Included
Fabric Weight
4.8 oz
Sleeve Liner Material
No
Silicone-Free
Contains Silicone
Sleeve Style
Protective Sleeves
Cuff Style
Knit
Sleeve Construction
Seamless Knit
Features
Non-Insulated, Non-Adjustable Cuffs, Non-Venting, Breathable Construction, UnLined, Machine Washable, Reusable, Non-Reflective
Application
Industrial Safety
Latex-Free
Latex-Free
ANSI/ISEA Puncture Level
3
Includes
(1) Pair 18" Cut Level 5 Protective Sleeves
Material
Nylon Knit
EN 388 Rating
3X42E
Sleeve Features
Cut-Resistant, Launderable, Moisture Wicking

Description

Knit Sleeve, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level 3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material No, Sleeve Material HPPE, Color Gray, Size Universal, Sleeve Features Cut-Resistant, Launderable, Moisture Wicking, EN 388 Rating 3X42E, ANSI/ISEA Puncture Level 3, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.