Manual 2-Way Ball Valve, NPT, 316 SS

  • Mfr # 06Q102N04014

  • Zoro # G305657364


product price:  $19.29
/ea

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06Q102N04014
Zoro #
G305657364
UPC #
840280598848
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in
Overall Length
1.97 in
Connection Size - Side 1
1/4 in
Handle Length
0.83 in
Nominal Valve Size
1/4 in
Handle Height
1.04 in
Connection Size - Side 2
1/4 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Water
Connection Type
MNPT x MNPT
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Compliance
ASME B1.20.1
Seal Material
RPTFE
Body Material
316 Stainless Steel
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Temp. Range
32 Degrees to 320 Degrees F
Standards
AD2000-WO
Hose I.D.
2/7 in
Features
Inspection: API598, Lost Wax Precision Casting, Sanitary Design
Seat Material
PCTFE, PTFE, RPTFE
Max. Pressure
1,000 PSI
Handle Material
303 Stainless Steel
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
1,000 PSI
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
320 Degrees F
Color - Valve Handle
Yellow
Handle - Locking
Locking
Connection Gender - Side 2
Male
Connection Gender - Side 1
Male
Valve Series
Q101N04

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.