3/8" FNPT 316 SS Tee

  • Mfr # 6-6-6 FT-SS

  • Zoro # G3056934


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6-6 FT-SS
Zoro #
G3056934
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
7/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Overall Length
2 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
3/8-18

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Fittings Sub-Category
Tees
Max. Pressure
5000 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Oil
Includes Seal
No
Color
Silver
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Maximum Operating Pressure
5,000 psi
Material Grade
316
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

The PARKER 6-6-6 FT-SS is a stainless steel tee fitting designed for piping systems conveying air, natural gas, or oil. Its T-shaped configuration joins three pipe runs with a 90° branch, allowing fluid or gas flow to be split or combined. Suitable for various piping styles, including threaded, socket-weld, or butt-weld, 316 stainless steel material provides inherent corrosion resistance and is compatible with threaded, socket-weld, and butt-weld piping configurations.

Key Features:

  • Material: 316 Stainless Steel for durability and corrosion resistance
  • Overall Length: 2 in
  • Fitting Shape: Tee, enabling three-way connection
  • Connection Type: FNPT (Female Threaded) on all ports
  • Fitting Side A & B: Female, 3/8 in nominal pipe size, with NPT connection type
  • Fitting Side C: Female, 3/8 in, with NPT connection type
  • Fitting Sub-Category: Tees
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Max. Pressure: 5,000 psi
  • Temperature Range: -425°F to 1200°F
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Lead content not compliant with applicable low-lead regulations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.