Wire Connector, 2 Port, Black, Santoprene Insulation

  • Mfr # ISPB2/0-2B

  • Zoro # G305715323


product price:  $26.89
/ea

Key Features

Connector Type
Single-Side Entry
For Wire Size
2/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISPB2/0-2B
Zoro #
G305715323
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Overall Length
1.93 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Cu Size Range
2/0 AWG – 14 AWG
Conductor Al Size Range
2/0 AWG – 12 AWG
Hex Wrench Size
3/16

Details

Item
Wire Connector
Connector Type
Single-Side Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Santoprene
Torque
120 IN/LBS
Head Style
Hex
Finish
Insulated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed 486DB Wire Connector ANSI C119.1
Material
Aluminum
Application
Splice
RoHS Compliant
Yes
UL 94 Flammability Rating
V-1
Maximum Voltage
600 V
Max Torque
120
Env Temp
Cold Temperature rated to -45C
Temp Rating
90C, AL9CU
Conductors Count
2
Conductor Type
Copper, Aluminum
Certifications
cULus
Ul Standard
UL 486D
Ansi
ANSI C119.4, C119.1
Wire Cable Class
Class B, Class C
Al Conductor Max Amp
150
Assortment
Submersible Pre-Insulated Connector
Cu Conductor Max Amp
195
Ul File No
E186991
Maximum Conductors
2
Maximum Run Conductors
2

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Santoprene, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards UL Listed 486DB Wire Connector ANSI C119.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.