Equipment Roller, Swivel, 2,200 lb. Cap

  • Mfr # 2MPR9

  • Zoro # G3059411


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 3/4 in
Overall Length
17 in
Overall Width
13 3/8 in
Color
Red
Load Capacity
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPR9
Zoro #
G3059411
UPC #
190735226650
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Length
17 in
Overall Width
13 3/8 in
Roller Length
1 3/4 in
Roller Dia.
4 in
Axle Dia.
5/16 in
Deck Width
13 3/8 in
Overall LxWxH
17 in x 13 3/8 in x 4 3/4 in
Deck Height
4 3/4 in
Deck LxWxH
17 in x 13 3/8 in x 4 3/4 in
Caster Wheel Width
1 3/8 in
Top Plate Thickness
3/16 in
Roller Width
3 3/8 in
Top Plate Length
17 in
Deck Length
17 in
Width Across Deck
13 3/8 in
Caster Wheel Dia.
3 in, 4 in
Top Plate LxW
17 in x 13 3/8 in
Top Plate Width
13 3/8 in
Caster Mounting Height
4 1/4 in

Details

Color
Red
Load Capacity
2,200 lb
Item
Machine Roller
Number of Rollers
4
Roller Type
(2) Swivel, (2) Rigid
Frame Material
Steel
Roller Material
Nylon
Weight
29 lb
Frame Finish
Powder Coated
Top Plate Surface
Rubber Padded
Assembled
No
Top Plate Type
Fixed
Caster/Roller Mounting Location
Standard
Number of Decks
1
Roller Bearing Type
Ball Bearing
Non-Marking Rollers
Yes
Caster Wheel/Tread Material
Nylon
For Movement Type
Turn/Swivel
Caster Frame Material
Steel
Roller Tread Material
Nylon
Caster Wheel Type
Swivel, Rigid
Non-Marking Casters/Wheels
Yes
Caster/Roller Configuration
(2) Swivel, (2) Rigid
Caster Wheel Bearings
Ball Bearing

Description

Machine Roller, Load Capacity 2,200 lb, Deck Length 17 in, Deck Width 13 3/8 in, Deck Height 4 3/4 in, For Movement Type Turn/Swivel, Top Plate Length 17 in, Top Plate Width 13 3/8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 13 3/8 in, Caster/Roller Configuration (2) Rigid, (2) Swivel, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 17 in, Overall Width 13 3/8 in, Overall Height 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.