Recycled Desktop Tape Dispenser, 3/4"
Mfr # 96690
Zoro # G3059542
product price:Â $36.19
/eaKey Features
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Standard 2 in Packing Tape and 3/4 in Tape
Power Requirements
Manual
Construction
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96690
Zoro #
G3059542
UPC #
-
Country of Origin
China
Dimensions
Core Dia.
3/4 in, 2 in
Max. Tape Width
2 in
Core Diameter
3/4 in, 2 in
Compatible Tape Width - Maximum
2 in
Details
Item
Tape Dispenser
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Standard 2 in Packing Tape and 3/4 in Tape
Power Requirements
Manual
Construction
Plastic
Color
Black
Material
Plastic
Product Type
Tape Dispenser
Power Source
Manual
Description
Tape Dispenser, For Use With Standard 2 in Packing Tape and 3/4 in Tape, Core Dia. 3/4 in, 2 in, Power Requirements Manual, Max. Tape Width 2 in, Color Black, Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.