Wood Screw, #8, 1-1/2 in, Torx Drive, 80 PK

  • Mfr # 120670

  • Zoro # G305994650


product price:  $18.89
/pk 80, $0.24/ea

Key Features

Torx Drive
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120670
Zoro #
G305994650
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

GRK Fasteners Cabinet screws are designed specifically for use in cabinet construction and installation. Manufactured in a #8 (4 mm) Dia., these screws are thin enough to prevent most material from splitting while offering sufficient strength to provide strong and secure mounts. The washer head design presses flush against any material surface. The Zip-Tip eliminates the need to pre-drill.


  • • Yellow with white head
  • • Unique thread design & washer style head - unique thread design draws two substrates together while washer head allows zero gap joints
  • • W-cut - low installation torque allows for fast driving and ease of install
  • • CEE thread - enlarges hole to reduce splitting, thus eliminating rework
  • • ESR-2442 - approved for structural applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.