
Two-Tone Hi-Vis FR Safety Vest 2XL Class 2 H Back, , Zipper 6 Pockets
Mfr # 1287FR-LZ-RD-2XL
Zoro # G306198279
product price: $15.29
/ea
Sold in multiples of 10 for $152.90
Key Features
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1287FR-LZ-RD-2XL
Zoro #
G306198279
UPC #
607659287037
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Two-Tone Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
H
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Features
Radio Clips
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Covered Pocket Locations
Outside Lower
Number of Outside Pockets
4
Flame-Resistant Properties
Yes
Description
The Ironwear 1287 safety vest is the first barrier of protection for those working in high-traffic areas where the risk of ignition is present. Made from hi-vis polyester mesh fabric with a zipper front closure, this Type R vest is treated with flame-retardant properties and tested under ASTM D6413 methods to self-extinguish when caught on fire. The 2 in silver reflective tape is layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets to provide high visibility that meets ANSI/ISEA 107 Class 2 standards. For added convenience, 2 radio clip holders and 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner chest pockets. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate for improving worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.