Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Mtr, 3-Ph, 7.5 HP, 1760,230/460V, 213JP TCP72031

Pump Mtr, 3-Ph, 7.5 HP, 1760,230/460V, 213JP (Discontinued)

  • Mfr # TCP72031
  • Zoro # G3062586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72031
Zoro #
G3062586
UPC #
786674002075
Country of Origin
China

Dimensions

Length Less Shaft
16-13/16"
Shaft Dia.
1-1/4"
Overall Length
24-15/16"
Shaft Length
8-1/8"

Details

Item
Close-Coupled Pump Motor
HP
7-1/2
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
230/460
Frame
213JP
Motor Service Factor
1.15
Includes
Shaft Slinger
Motor Sub Application
Close-Coupled Pump
Phase
3
Frame Material
Cast Iron
Motor Bearings
Ball
Full Load Amps
19.0/9.5
Hz
60
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Voltage Compatibility
460, 230/460, 220-230/460
Motor Efficiency Group
Energy Efficient
Motor Frame Material
Cast Iron
Duty
Continuous
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Nominal Efficiency
89.5%
Motor Application
Pump

Description

Close-Coupled Pump Motor, 7-1/2 HP, Nameplate RPM 1760, Voltage 230/460, 3 Phase, Frame 213JP, Full Load Amps 19.0/9.5, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 24-15/16 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.