Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 170 mm L, 25 PK

  • Mfr # 891376-25

  • Zoro # G306305103


product price:  $133.99
/pk 25, $5.36/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Fastener Length
170 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
891376-25
Zoro #
G306305103
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Fastener Length
170 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M12-1.75x170mm Hex Head Cap Screws, 10.9, Plain,Coarse, 170mm, Thread M12, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products