Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 10000 PK

  • Mfr # 180169

  • Zoro # G306314020


product price:  $1,545.99
/pk 10000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.683 in - 0.693 in
Minimum Thickness
0.046 in
Maximum Thickness
0.054 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180169
Zoro #
G306314020
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8"
Outside Diameter
0.683 in - 0.693 in
Minimum Thickness
0.046 in
Maximum Thickness
0.054 in
Driver Size
3/8"

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

3/8" Machine Screw Flat Washers/Black Oxide/Outer Dia .683" - .693"/Thickness 046" - .054",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.