Set Screws, Cup Point - Knurled, M5-0.8 x 8mm, Alloy Steel, Hex Socket, , 50PK

  • Mfr # 248466-50

  • Zoro # G306315935


product price:  $28.39
/pk 50, $0.57/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Point type
Cone
Point Type
Knurled Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248466-50
Zoro #
G306315935
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.8
Overall Length
8 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point type
Cone
Point Type
Knurled Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Set Screws, Cup Point - Knurled, M5-0.8 x 8mm, Alloy Steel, Hex Socket, , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products