Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK

  • Mfr # 182652-50

  • Zoro # G306320007


product price:  $152.99
/pk 50, $3.06/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Fastener Length
6 in
Head Width
9/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182652-50
Zoro #
G306320007
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Fastener Length
6 in
Head Width
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)

Description

Hex Bolts, Grade 5 Zinc Plated, 3/8"-24 x 6" Partially Threaded UNF Thread x , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products