Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 100 PK

  • Mfr # 440712-100

  • Zoro # G306320342


product price:  $152.99
/pk 100, $1.53/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440712-100
Zoro #
G306320342
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in
Head Width
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASME B18.2.1, SAE J42
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Hex Bolts, Grade 5 Yellow Zinc, 5/16"-18 x 3" Partially Threaded UNC Thread x , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products