Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Square Drive, 500 PK

  • Mfr # 247637

  • Zoro # G306351407


product price:  $379.99
/pk 500, $0.76/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
247637
Zoro #
G306351407
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#10 x 4" Wood Screws/Square/Flat Head/Steel/Zinc , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.