Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 396572-100

  • Zoro # G306351445


product price:  $42.99
/pk 100, $0.43/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Fastener Length
1-1/4 in
Drive Size
#3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
396572-100
Zoro #
G306351445
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
1-1/4 in
Drive Size
#3
Head Height
0.153 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#14 x 1 1/4" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products