Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # 575851-100

  • Zoro # G306352138


product price:  $26.79
/pk 100, $0.27/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#4
Drive Size
#4
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
575851-100
Zoro #
G306352138
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
5/8 in
Drive Size
#4
Head Height
0.067 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#4 x 5/8" Wood Screws/Slotted/Flat Head/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.