Wood Screw, #12, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK

  • Mfr # 664913-100

  • Zoro # G306352251


product price:  $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Brass
Finish
Plain
Head Height
0.132 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
664913-100
Zoro #
G306352251
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
1-3/4 in
Drive Size
#3
Head Height
0.132 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw

Description

#12 x 1 3/4" Wood Screws/Phillips/Flat Head/Brass , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products