Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 743210-100

  • Zoro # G306352282


product price:  $54.89
/pk 100, $0.55/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Fastener Length
2-1/2 in
Drive Size
#14
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
743210-100
Zoro #
G306352282
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
2-1/2 in
Drive Size
#14
Head Height
0.153 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#14 x 2 1/2" Wood Screws/Phillips/Flat Head/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products