Flat Washer, For Screw Size 1-1/4" , Steel Zinc Plated Finish, 25 PK

  • Mfr # 628439

  • Zoro # G306354323


product price:  $337.99
/pk 25, $13.52/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628439
Zoro #
G306354323
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1-1/4"
Outside Diameter
2-1/4 in
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
Driver Size
1-1/4"

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1 1/4" SAE Flat Washers/Steel/Zinc/Outer Diameter: 2 1/4"/Thickness Range : .136" - .192" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.