Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 1000 PK

  • Mfr # 273411

  • Zoro # G306356815


product price:  $663.99
/pk 1000, $0.66/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
273411
Zoro #
G306356815
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Item
Wood Screw

Description

#8x2" Exterior Wood Screws/Six-Lobe /Flat Hd/Type 17 Point Pt/18-8 St. Steel/Type 17/2/3 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products