Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 500 PK

  • Mfr # 299819

  • Zoro # G306370576


product price:  $572.99
/pk 500, $1.15/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
299819
Zoro #
G306370576
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.025 in
Inside Diameter
0.502 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
A4

Description

1/2" Medium Split Lock Washers/316 Stainless Steel/Outer Diameter: .869"/Thickness: .025" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products