Equipment Roller Kit, Swivel, 132,000 lb. Cap

  • Mfr # 2MPR3

  • Zoro # G3063882


product price:  $2,594.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
5 1/8 in
Overall Length
72 3/4 in
Overall Width
6 1/2 in
Color
Red
Load Capacity
132,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MPR3
Zoro #
G3063882
UPC #
190735226599
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Length
72 3/4 in
Overall Width
6 1/2 in
Roller Length
4 in
Handle Length
50 in
Roller Dia.
1 1/4 in
Overall LxWxH
12 3/4 in x 6 1/2 in x 5 1/8 in
Deck Length
5 3/4 in
Width Across Deck
5 3/4 in
Deck Width
6 1/2 in
Deck LxWxH
5 3/4 in x 6 1/2 in x 5 in
Caster Wheel Width
4 in
Deck Height
5 in
Top Plate LxW
5 3/4 in x 5 3/4 in
Roller Width
5 in
Top Plate Length
5 3/4 in
Axle Dia.
15/32 in
Roller Axle Diameter
1 3/8 in
Top Plate Thickness
1 in
Top Plate Width
5 3/4 in

Details

Color
Red
Load Capacity
132,000 lb
Item
Machine Roller Kit
Roller Type
Swivel
Includes
(1) Case, (2) Handles, (4) 33,000 Capacity Rollers
Number of Rollers
16
Roller Material
Steel
Frame Material
Steel
Weight
266 lb
Caster/Roller Mounting Location
Standard
Non-Marking Casters/Wheels
Yes
Roller Bearing Type
Ball Bearing
For Movement Type
Turn/Swivel
Caster Frame Material
Steel
Roller Tread Material
Steel
Non-Marking Rollers
Yes
Number of Decks
1
Assembled
Yes
Top Plate Surface
Rubber Padded
Frame Finish
Powder Coated
Top Plate Type
Swivel with Lock
Caster/Roller Configuration
(15) Rollers
Caster Wheel/Tread Material
Nylon

Description

Machine Roller Kit, Load Capacity 132,000 lb, Deck Length 5 3/4 in, Deck Width 6 1/2 in, Deck Height 5 in, For Movement Type Turn/Swivel, Top Plate Length 5 3/4 in, Top Plate Width 5 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Width Across Deck 5 3/4 in, Caster/Roller Configuration (15) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 72 3/4 in, Overall Width 6 1/2 in, Overall Height 5 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.