Shop ZORO SELECT

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-5662
  • Zoro # G306435015

product price: 
$
99.49
/ea

Key Features

Wall Thickness
0.109 in
Flexibility
Semi-Flexible
Standards
FDA
Material
PVC
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5662
Zoro #
G306435015
UPC #
193005280215
Country of Origin
China

Dimensions

Wall Thickness
0.109 in
Inside Diameter
3/16 in
Outside Diameter
13/32 in
Overall Length
100 ft
Bend Radius
3 15/16 in
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Flexibility
Semi-Flexible
Standards
FDA
Material
PVC
Color
Clear
Application
Beverage, Food, Water
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
No
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
For Fluid Type
Beverages
Flow Application
Food and Beverage
For Environment
High Pressure
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Stripe Color
No Stripe
Autoclavable
No
Fitting Compatibility
Barbed
Maximum Operating Pressure
170 psi
Reinforcement
Polyester Braid
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.