Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4550
  • Zoro # G200438242
product price: 
$
16.65
/ea

Key Features

Maximum Operating Temperature
140 Degrees F
Jacket Material
No Jacket
Flexibility
Semi-Flexible
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4550
Zoro #
G200438242
UPC #
193005079215
Country of Origin
China
Maximum Operating Temperature
140 Degrees F
Jacket Material
No Jacket
Flexibility
Semi-Flexible
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Opaque
Jacket Color
No Jacket
Industry Application
Laboratory
Standards
3-A 20-27, FDA
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Polyester Braid
Color
Gray
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Hardness
Shore A 65
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Autoclavable
No
Stripe Color
No Stripe
Tube Form
Coil
Food Application
Dairy, Food, and Beverage
Item
Tubing
Maximum Operating Pressure
170 psi
Fitting Compatibility
Barbed
Shell Material
PVC
Peristaltic Pump Compatible
No
Chemical Compatibility
For Fluid Type
Beverages, Fuel, Lubricant
Vacuum Rated
Not Rated for Vacuum
Material
PVC
Wire Color
Gray
Traction Material
PVC

Dimensions

Inside Diameter
5/16 in
Overall Length
10 ft
Wall Thickness
0.125 in
Outside Diameter
1/2 in
Bend Radius
3/8 in
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews