Tubing, Black, Overall 500 ft L

  • Mfr # EB-86-0500

  • Zoro # G306438979


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Hardness
Shore D 45
Stripe Color
No Stripe
Application
Air, Chemical, Fluid
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-86-0500
Zoro #
G306438979
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Bend Radius
2 1/2 in
Overall Length
500 ft

Details

Item
Tubing
Hardness
Shore D 45
Stripe Color
No Stripe
Application
Air, Chemical, Fluid
Flexibility
Flexible
Maximum Operating Temperature
150 Degrees F
Standards
ASTM D-1248, ASTM D-1693
System of Measurement
Inch
Coil Weight
17 lb
Clarity
Opaque
Reinforcement
Not Reinforced
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Tube Form
Coil
Maximum Operating Pressure
90 psi @ 73 Degrees F
For Potable Water Use
Yes
Burst Pressure
360 psi
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Color
Black
Minimum Operating Temperature
-80 Degrees F
Weight per Foot
0.034 lb/ft
Material
Polyethylene
Autoclavable
No
For Fluid Type
Air, Potable Water, Water
Resistance Properties
Crack Resistant
For Environment
Chemical
Features
Made from 100% Virgin Resin Material
Jacket Color
No Jacket
Industry Application
Pneumatics

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.