Shop PARKER

Tubing, Natural, Overall 500 ft L

  • Mfr # E-64-0500

  • Zoro # G306439020


product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material
Polyethylene
Color
Natural
For Potable Water Use
Yes
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-64-0500
Zoro #
G306439020
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
500 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Bend Radius
1 1/4 in
Wire Rope Length
500 ft
Length
500 ft

Details

Item
Tubing
Material
Polyethylene
Color
Natural
For Potable Water Use
Yes
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Industry Application
Pneumatics
Burst Pressure
500 psi
Weight per Foot
0.025 lb/ft
Hardness
Shore D 45
For Location
Indoor
Jacket Color
No Jacket
For Environment
Chemical
Reinforcement
Not Reinforced
Coil Weight
12.5 lb
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant
Stripe Color
No Stripe
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
System of Measurement
Inch
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Maximum Operating Pressure
125 psi @ 150 Degrees F
Autoclavable
No
Clarity
Opaque
Minimum Operating Temperature
-80 Degrees F
Features
Made from 100% Virgin Resin Material
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews