Float Ball, Round, Plastic, 6 In

  • Mfr # 109-862

  • Zoro # G3065736


product price:  $10.15
/ea

Key Features

Material of Construction
Plastic
Shape
ROUND
Connection
Internal
For Use With
3FXF3, 3FXF4, 3FXF7
Float Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109-862
Zoro #
G3065736
UPC #
190735477953
Country of Origin
China

Dimensions

Float Dia.
6 in
Thread Size
1/4"-20
Overall Diameter
6 in

Details

Item
Float Ball
Material of Construction
Plastic
Shape
ROUND
Connection
Internal
For Use With
3FXF3, 3FXF4, 3FXF7
Material
Polyethylene
Connection Type
Threaded
Product Type
Tank Ball
Compatible Product Type
Float Rods, Float Valves
Float Shape
Cylindrical
Connection Location
Internal

Description

Float Ball, Plastic, Internal Connection, 6 in Float Dia., Thread Size 1/4 In.-20, For Use With 3FXF3, 3FXF4, 3FXF7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.