304L Stainless Steel Butt Weld 1-1/4 in Schedule 10 Short Radius 90° Elbow

  • Mfr # 4381009610

  • Zoro # G3068247


product price:  $32.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381009610
Zoro #
G3068247
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
2 1/2 in
Fitting Side A Outside Diameter
1 in

Details

Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Short Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Pipe Fitting Schedule/Class
Schedule 10
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Silver
Maximum Operating Pressure
275 psi @ 150 Degrees F
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
For Pipe Schedule
10
Material Grade
304L
Schedule
10

Description

The ZORO SELECT - 4381009610 is a 90 degree short radius elbow stainless steel pipe fitting designed to create a right-angle turn in piping systems. This fitting has a compact bend with a centerline radius equal to one nominal pipe diameter (1D), suitable for applications with limited space. It features butt weld end connections on both sides, each sized for 1 1/4 inch nominal pipe size, conforming to Schedule 10 wall thickness. Made from 304L stainless steel, it offers corrosion resistance and strength for various industrial piping needs. The fitting is rated for use within the specified pressure and temperature limits as per manufacturer specifications.

Key Features:

  • Specific design: 90 degree short radius elbow providing a compact 90° flow turn.
  • Material: 304L stainless steel construction.
  • Connection type: Butt weld on both sides (Side A and Side B).
  • Nominal pipe size: 1 1/4 inch ports.
  • Pipe schedule: Schedule 10, indicating wall thickness compatibility.
  • Maximum operating pressure: Rated for use within the specified pressure and temperature limits as per manufacturer specifications.
  • Overall length: 2 1/2 inches.
  • Color: Silver.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.