Shop BIO-EX
See all product information
Create Account
Firefighting Foam, Fluorine-Free, Concentrated, 5 gal Pail
- Mfr # F05.12.0515
- Zoro # G306868127
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Extinguishing Agent Type
Fluorine-Free Foams (FFF)
Biodegradable
Yes
Non-Toxic
Yes
Concentration Type
Concentrated
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F05.12.0515
- Zoro #
- G306868127
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Firefighting Foam
- Extinguishing Agent Type
- Fluorine-Free Foams (FFF)
- Biodegradable
- Yes
- Non-Toxic
- Yes
- Concentration Type
- Concentrated
- Formulation
- Ethanol, Alkyl Betaine, Lauryl Alcohol
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
- Container Type
- Pail
Description
The BIO-EX - F05.12.0515 is a concentrated firefighting foam used as a fire suppression agent for flammable liquid and fuel fires. It is a fluorine-free foam supplied in a 5 gal pail. The formulation includes ethanol, alkyl betaine, and lauryl alcohol. Biodegradable: Yes; non-toxic: Yes.
Key Features:
- Item type: Firefighting Foam.
- Extinguishing agent type: Fluorine-Free Foams (FFF).
- Concentration type: Concentrated.
- Container size: 5 gal.
- Container type: Pail.
- Application: Forms a foam blanket for application to flammable liquid and fuel fires.
- Formulation: Ethanol, alkyl betaine, lauryl alcohol.
- Biodegradable: Yes.
- Non-toxic: Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.