Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6576
  • Zoro # G306876962

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Flexibility
Flexible
Standards
FDA
Color
Clear
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6576
Zoro #
G306876962
UPC #
193005275143
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Overall Length
25 ft
Outside Diameter
2 in
Bend Radius
40 in
Inside Diameter
1 1/2 in
Wire Rope Length
25 ft
Length
25 ft

Details

Item
PVC Tubing
Flexibility
Flexible
Standards
FDA
Color
Clear
Material
PVC
Application
Air, Water
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Flow Application
Food and Beverage
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
For Fluid Type
Beverages
For Environment
High Pressure
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 75
Chemical Compatibility
Autoclavable
No
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Jacket Color
No Jacket
Industry Application
Pharmaceutical
Stripe Color
No Stripe
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
Maximum Operating Pressure
15 psi
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

PVC Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.