Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4419
- Zoro # G600437456
product price:Â
$
40.15
/ea
Key Features
Outside Diameter
13.5 mm
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Hardness
Shore A 65
Shell Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 13.5 mm
- Bend Radius
- 5/8 in
- Overall Length
- 25 ft
- Inside Diameter
- 8 mm
- Wall Thickness
- 2.75 mm
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13.5 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.