Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Mini Press Jaw For RP 115 and 3/4 in Copper/Stainless Steel/PEX Pipes

  • Mfr # 72583

  • Zoro # G307044421


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, PEX, Stainless Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Viega ProPress
Material
Copper, Stainless Steel
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72583
Zoro #
G307044421
UPC #
095691725837
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/4 in
Overall Length
13 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, PEX, Stainless Steel
Compatible Fitting System
Viega ProPress
Item
Press Tool Jaw
Material
Copper, Stainless Steel

Description

Press Tool Jaw, Product Type Jaws, Compatible Fitting System Viega ProPress, Compatible Material Type Copper, PEX, Stainless Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Copper; Stainless Steel, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 3/4 in, Overall Length 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.