Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PureFlow Compact Press Jaw For 5/8 in PEX Press Fittings

  • Mfr # 19813

  • Zoro # G307044452


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
5/8 in
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Compact
Tool Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19813
Zoro #
G307044452
UPC #
095691198136
Country of Origin
United States

Dimensions

Compatible Pipe Size
5/8 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
PEX
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Tool Weight
2 lb
Material
Stainless Steel
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B

Description

Press Tool Jaw, Product Type Jaws, Compatible Fitting System Viega PureFlow, Compatible Material Type PEX, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Stainless Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number 100-B, RP 200-B, RP 210-B, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.