Carbon Steel Hex Bar, 72 in L, 11/16 in W

  • Mfr # 22543_72_0

  • Zoro # G307044704


product price:  $40.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Mechanical Finish
Mill
Brinell Hardness
126 BHN
Yield Strength
54,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22543_72_0
Zoro #
G307044704
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Width Tolerance
+/-0.002 in
Hex Width
11/16 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Mechanical Finish
Mill
Brinell Hardness
126 BHN
Yield Strength
54,000 psi
Shape
Hexagon
Tensile Strength
64,000 psi
System of Measurement
Inch
Material Grade
1018
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Rockwell Hardness
71 HRB
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Machinability
78 %
Tolerance Rating
Standard
Fabrication
Cold Rolled
Resistance Properties
Chemical-Resistant
Elongation
15 %

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 11/16 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.