Shop WELLER

Soldering Rework Station

  • Mfr # WXR3003N
  • Zoro # G307101315

product price: 
$
4,081.99
/ea
Free Shipping & Returns

Key Features

Application
Desoldering; Soldering
Includes
PDN Pliers, WVP Vacuum Pick-Up, WXDV 120 Desoldering Iron Set with Safety Rest, WXHAP Hot Air Soldering Iron Set with Safety Rest, WXP 65 Soldering Iron, WXR3 3-Channel Power Unit, 420 W
Series
WX
Temperature Stability
+/-2 Degrees C
Handpiece Connection Type
Station Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WXR3003N
Zoro #
G307101315
UPC #
037103304285
Country of Origin
Mexico

Dimensions

Overall Depth
9.3 in
Overall Width
10.8 in
Overall Height
4 in

Details

Item
Soldering Rework Station
Application
Desoldering; Soldering
Includes
PDN Pliers, WVP Vacuum Pick-Up, WXDV 120 Desoldering Iron Set with Safety Rest, WXHAP Hot Air Soldering Iron Set with Safety Rest, WXP 65 Soldering Iron, WXR3 3-Channel Power Unit, 420 W
Series
WX
Temperature Stability
+/-2 Degrees C
Handpiece Connection Type
Station Connector
Number of Channels
3
Handpiece Power Consumption
65 W
Power Unit Manufacturer Model Number
WXR 3
Handpiece Manufacturer Part Number
WXDV 120, WXHAP 200, WXP 65
Operating Temperature (Minimum)
200 Degrees F
Operating Temperature (Maximum)
850 Degrees F
Compatible Handpiece Manufacturer Model Number
WXDP 120, WXDV 120, WXHAP 200, WXMP, WXMT, WXP 120, WXP 200, WXP 65
ESD Safe
Yes
Display Type
Digital
Handpiece Style
Desoldering Iron, Hot Air Tool, Soldering Iron
Handpiece Time to Maximum Temperature
7 sec
Product Type
Soldering, Desoldering & Hot Air Rework Station
Operating Voltage
120 V
Temperature Accuracy
+/-9 Degrees C
Maximum Flow Rate (Suction)
18 lpm
Station Power Consumption
420 W
Compatible Tip Manufacturer Series
WX, XNT

Description

Soldering Rework Station, ESD Safe Yes, Handpiece Style Desoldering Iron, Hot Air Tool, Soldering Iron, Number of Channels 3, Station Power Consumption 420 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Handpiece Manufacturer Part Number WXDV 120, WXHAP 200, WXP 65, Product Type Soldering, Desoldering & Hot Air Rework Station, Series WX, Application Desoldering; Soldering

Ratings & reviews