M12 Soldering Iron + M12 CP2.0 Battery

  • Mfr # 2488-20, 48-11-2420
  • Zoro # G016602028
product price: 
$
294.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
M12(TM)
Temperature Adjustment
Fixed Temperature Setting
Handle Style
Pistol Grip
Number of Tips Included
2
Time to Maximum Temperature
18 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2488-20, 48-11-2420
Zoro #
G016602028
UPC #
045242509973
Country of Origin
Multiple

Dimensions

Battery Size
M12 REDLITHIUM
Tool Length
10.06 in
Tip Width
0.02 in
Tool Height
1.39 in
Fits Chest Size
3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot

Details

Item
Soldering Iron Kit
Series
M12(TM)
Temperature Adjustment
Fixed Temperature Setting
Handle Style
Pistol Grip
Number of Tips Included
2
Time to Maximum Temperature
18 sec
Battery Chemistry
Lithium-Ion
Power Consumption (Minimum)
90 W
Operating Temperature (Maximum)
750 Degrees F
Power Consumption (Maximum)
90 W
Tip Type
Chisel, Conical
Application
Soldering
Product Type
Cordless Soldering Iron
Number of Batteries Required
1
Tip Manufacturer Model Number
49-80-0400, 49-80-0401
Features
3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Rechargeable Battery
Rechargeable
Operating Temperature (Minimum)
0 Degrees F
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Includes Heating Element
No
Battery Included
Yes

Description

Soldering Iron Kit, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 0 Degrees F, Number of Batteries Required 1, Number of Tips Included 2, Tip Type Chisel, Conical, Tip Width 0.02 in, Time to Maximum Temperature 18 sec, Temperature Adjustment Fixed Temperature Setting, Battery Chemistry Lithium-Ion, Rechargeable Battery Rechargeable, Battery Size M12 REDLITHIUM, Series M12(TM), Includes Heating Element No, Battery Included Yes, Power Consumption (Minimum) 90 W

Ratings & reviews