Push-to-Connect Swivel Elbow, Brass, Silver

  • Mfr # W169PLP-2-4
  • Zoro # G307199954
product price: 
$
14.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Swivel
Overall Length
3/4 in
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-2-4
Zoro #
G307199954
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Fitting Side A Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Swivel
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
Standards
UL94 V-0
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Vacuum Rating
28 inHg
Material Grade
C37700
Release Type
Button
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Nitrile Rubber
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Fitting Material
Brass
Release Ring Color
Black
Thread Sealant Type
White Acrylic
Compatible Tube Hardness
95 Shore A, 90 Shore A
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical-Resistant
Series
Prestolok
Finish/Coating
Nickel Plated
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MNPTF
Fitting Side 2 Connection Type
MNPTF
Fitting Features
Swivel
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
90 Degrees Elbow
For Media Type
Air, Gases, Oils
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews