Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 11/2"
- Mfr # ZUSA-PF-3773
- Zoro # G504252827
product price:Â
$
14.39
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 300
Outside Diameter
27/32 in
Wall Thickness
0.147 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3773
- Zoro #
- G504252827
- UPC #
- 193005427535
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 300
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Item
- Pipe Nipple
- Schedule
- Schedule 80
- Material Grade
- 304
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Wall Thickness
- 0.147 in
- Overall Length
- 1 1/2 in
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 35/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 35/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.