BrakeMotor, 2hp, 1745RPM, 230/460VAC, 145TC

  • Mfr # 122253.00

  • Zoro # G307353912


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
2 hp
Nameplate RPM
1,745 RPM
Frame
145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122253.00
Zoro #
G307353912
UPC #
691720098905
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Overall Length
18 11/16 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
2 hp
Nameplate RPM
1,745 RPM
Frame
145TC
Voltage
230/460V AC
Motor Mounting Type
C-Face
Brake Rating
10 ft-lb
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Phase
Three
No. of Speeds
1
Motor Service Factor
1.15
Standards
CSA, UL
Duty Cycle
Continuous
Hz
60 Hz
Voltage Compatibility
208-230/460V AC
Motor Frame Material
Steel
Ins. Class
F
Weight
53 lb
Conduit Box Position
F1
Full Load Amps
6.0-5.8/2.9 A
Nominal Efficiency
86.5 %
Motor Application
General Purpose
Motor Thermal Protection
T-Stat
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Inverter Rated
Not Inverter Rated

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, 6.0-5.8/2.9 A Full Load Amps, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.