Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK

  • Mfr # U01200.025.0175

  • Zoro # G3074197


product price:  $12.99
/pk 100, $0.13/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0175
Zoro #
G3074197
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-3/4 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Drive Size
7/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
105,000 psi
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U01200.025.0175 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Constructed of steel and coated with zinc for potential enhancement in durability and corrosion resistance, this screw complies with the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 1-3/4 inches, it indicates how deep into a material it can be inserted for secure fastening.
  • Globally Sourced: Procured from international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: Complies with Grade 5 standards which indicate certain levels of strength, hardness, and resistance properties that may be suitable for industrial applications.
  • Rockwell Hardness: Has an HRC19 rating which measures its hardness or resistance to penetration affecting durability and performance.
  • Tensile Strength: Has a reported tensile strength of 105,000 psi which indicates the maximum stress it can potentially withstand before failure; this may contribute to its suitability for various applications.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 1/4"-20 ensuring fit with corresponding nuts or holes
  • Thread Style & Type: Partially threaded design suitable for different types of industrial applications; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products