3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing

  • Mfr # 1RRR5

  • Zoro # G3075931


product price:  $8.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RRR5
Zoro #
G3075931
UPC #
190735931073
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size
3/4" x 3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Bushings
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
304
Fitting Side B Gender
Female
Class
Class 3000
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
18

Description

Straight, Stainless Steel, Ball Blasting, 304, Class Class 3000, For Pipe Schedule Schedule 160, 3/4 in, Male, Threaded, Not Applicable, 14, 3/4 In.-14, 3/8 in, Female, Threaded, Not Applicable, 18, 3/8 In.-18, Not Applicable Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.