Shop ASI GLOBAL PARTITIONS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Partition Column, Cream, 22 in W
Mfr # 65-M0872253-9235
Zoro # G307714263
product price:Â $332.99
/eaKey Features
Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Thickness
1 in
Mounting Type
Floor Anchored and Overhead Braced
Color
Cream
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-M0872253-9235
Zoro #
G307714263
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
22 in
Overall Height
82 in
Width
22 in
Height
82 in
Details
Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Color
Cream
Includes Mounting Hardware
Yes
Material
Solid Plastic Polymer
Component Type
Pilaster
Resistance Properties
Theft-Resistant
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 22 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.