Mens Black Steel Toe Casual Work Oxf, Black, 8D 12

  • Mfr # FS2472

  • Zoro # G307844038


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
12
Color
Black
Upper Boot Material
Knit
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2472
Zoro #
G307844038
UPC #
690774522336
Country of Origin
China

Dimensions

Footwear Width
12
Size
8D
Height
5

Details

Item
Mens Black Steel Toe Casual Work Oxf
Color
Black
Upper Boot Material
Knit

Description

Mens Black Steel Toe Casual Work Oxf, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.