Compression Spring, PK15

  • Mfr # C02400161500M

  • Zoro # G307867570


product price:  $22.99
/pk 15, $1.53/ea
Sold in multiples of 9 for $206.91

Key Features

Material
Spring Wire
Outside Dia.
0.24 in
Wire Dia.
0.016 in
Compressed Length
0.48 in
Spring Rate
0.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C02400161500M
Zoro #
G307867570
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.24 in
Wire Dia.
0.016 in
Compressed Length
0.48 in
Wire Diameter
0.02 in
Inside Diameter
0.21 in
Compatible Rod Size
13/64 in
Outside Diameter
0.24 in
Free Length
1 1/2 in

Details

Material
Spring Wire
Spring Rate
0.9 lb/in
Color
Gray
Item
Compression Spring
Finish
Oil
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Product Type
Compression Spring
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.