Tee, SS, Press-fit 1", 1", FNPT 1/2"

  • Mfr # 91855

  • Zoro # G307950968


product price:  $344.99
/ea
Sold in multiples of 5 for $1,724.95
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Overall Length
5 1/4 in
Fitting Side C Connection Type
FPT
Fitting Side A Pipe Size
1 in
Fitting Side B Connection Type
Press-Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91855
Zoro #
G307950968
UPC #
691514918556
Country of Origin
Germany

Dimensions

Overall Length
5 1/4 in
Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Fitting Side C Connection Type
FPT
Fitting Side B Connection Type
Press-Fit
Thread Sealant Type
FKM
Standards
ABS, DNV-GL, IAPMO Listed, ICC-ES, UL Listed
Fitting Side A Connection Type
Press-Fit
Material Grade
316
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Climate Control, Industrial, Marine
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Fitting Side D Connection Type
FPT
Maximum Operating Pressure
200 psig
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Tee
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side D Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Includes Center Stop Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.