Tee, Steel, Press-fit 1 1/4", FNPT 1/2"

  • Mfr # 84575

  • Zoro # G307951033


product price:  $85.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Finish/Coating
Zinc Nickel
Fitting Side B Connection Type
Press-Fit
Fitting Side C Pipe Size
1/2 in
Fitting Side C Connection Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84575
Zoro #
G307951033
UPC #
691514845753
Country of Origin
Germany

Dimensions

Fitting Side C Pipe Size
1/2 in
Fitting Side A Pipe Size
1 1/4 in
Overall Length
6 15/32 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Finish/Coating
Zinc Nickel
Fitting Side B Connection Type
Press-Fit
Fitting Side C Connection Type
FPT
Fitting Side A Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Corrosion-Resistant
Standards
AHJ, ASTM, FM, UL Listed
Application
Climate Control, Marine
Fitting Material
Carbon Steel
Thread Sealant Type
FKM
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Fitting Side D Connection Type
FPT
Maximum Operating Pressure
200 psig
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Fitting Side 3 Connection Type
FNPT
For Media Type
Compressed Air
Finish
Zinc Nickel-Plated
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Tee Fitting, Application Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side D Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Includes Center Stop Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.